Buy more than* S$200* and get FREE SHIPPING

  • phi 22 Tw Series Push Button Switch Mechanism

phi 22 Tw Series Push Button Switch Mechanism ABW120W

by IDEC
4.50 (4)
Item.#
06920611
Mfr.#
ABW120W
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.16 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Opreration Method
Momentary
Button Shape
Flat (phi24)
Material (ring)
Aluminum
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Ambient Humidity
45 to 85% RH (provided that no condensation)
Button Color
White
Contact Arrangement
2a
Mounting Hole Diameter (phi mm)
22
Storage Temperature (DegreeC)
-40 to 80
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used as an electric lock unlocking button
5
From Japan
On 2016-11-26 19:06:52
It is an excellent product durability. It is a place of good's Monotarou that can be instant delivery saying like this is from one.
This review is about item#6920453.
Repair of the control panel
3
From Japan
On 2016-10-22 22:14:51
Mounting dimensions want to be represented in the drawing.
This review is about item#6920462.
Existing, maintenance of the control panel
5
From Japan
On 2015-08-11 17:21:59
Price, very happy with the product both.
This review is about item#06920532.
Machine in the operation panel
5
From Japan
On 2014-03-23 16:13:06
IDEC no problem 30φ want be to contact the same
This review is about item#06920453.