Buy more than* S$200* and get FREE SHIPPING

  • phi 22 Tw Series Push Button Switch Medium

phi 22 Tw Series Push Button Switch Medium ABW301G

by IDEC
Item.#
06921135
Mfr.#
ABW301G
Package Qty.
1PC
Ship pack of
1
13.82 SGD
ADD TO CART
Shipped after 2017-06-06
Now we ship to...
...see all
Item Feature
Contact Arrangement
1b
Mounting Hole Diameter (phi mm)
22
Storage Temperature (DegreeC)
-40 to 80
Button Color
Green
Ambient Humidity
45 to 85% RH (provided that no condensation)
Material (ring)
Aluminum
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Opreration Method
Momentary
Button Shape
Medium size (phi29)
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2