Buy more than* S$200* and get FREE SHIPPING

  • phi 22 TW Series Push Button Switch

phi 22 TW Series Push Button Switch ABW401R

by IDEC
5.00 (1)
Item.#
06921485
Mfr.#
ABW401R
Package Qty.
1PC
Ship pack of
1
11.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ring)
Aluminum
Storage Temperature (DegreeC)
-40 to 80
Button Color
Red
Contact Arrangement
1b
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Mounting Hole Diameter (phi mm)
22
Opreration Method
Momentary
Button Shape
Large (phi40)
Ambient Humidity
45 to 85% RH (provided that no condensation)
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Control panel production
5
From Japan
On 2013-07-23 13:14:47
Very good
This review is about item#06921582.