Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • phi 22 TW Series Push Button Switch

phi 22 TW Series Push Button Switch ABW401S

by IDEC
5.00 (1)
Item.#
06921494
Mfr.#
ABW401S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Contact Arrangement
1b
Mounting Hole Diameter (phi mm)
22
Opreration Method
Momentary
Button Shape
Large (phi40)
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Material (ring)
Aluminum
Storage Temperature (DegreeC)
-40 to 80
Button Color
Blue
Ambient Humidity
45 to 85% RH (provided that no condensation)
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Control panel production
5
From Japan
On 2013-07-23 13:14:47
Very good
This review is about item#06921582.