Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • phi 22 TW Series Push Button Switch

phi 22 TW Series Push Button Switch ABW410G

by IDEC
5.00 (1)
Item.#
06921582
Mfr.#
ABW410G
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Contact Arrangement
1a
Mounting Hole Diameter (phi mm)
22
Opreration Method
Momentary
Button Shape
Large type (phi40)
Operating Ambient Temperature (deg C)
-25-50 (however, no freezing)
Material (ring)
Aluminum
Storage Temperature (DegreeC)
-40 - 80
Button Color
Green
Ambient Humidity
45-85%RH (however, no condensation)
Rated Current (A)
Resistance load DC24V:8 DC48V:4 DC110V/125V:2.2 AC24V:10 AC50V:10 AC110V/125V:10 AC220V/250V:6 AC440V:2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Control panel production
5
From Japan
On 2013-07-23 13:14:47
Very good
This review is about item#06921582.