|
phi 22 TW Series Push Button Switch ABW410S
(1)
- Item.#
- 06921607
- Mfr.#
- ABW410S
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Material (ring)
- Aluminum
- Storage Temperature (DegreeC)
- -40 to 80
- Button Color
- Blue
- Contact Arrangement
- 1a
- Operating Ambient Temperature (deg C)
- (No freezing) -25 to 50
- Mounting Hole Diameter (phi mm)
- 22
- Opreration Method
- Momentary
- Button Shape
- Large (phi40)
- Ambient Humidity
- 45 to 85% RH (provided that no condensation)
- Rated Current (A)
- Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Control panel production
From Japan
On 2013-07-23 13:14:47
Very good
Customers Who Bought This Item Also Bought