Buy more than* S$200* and get FREE SHIPPING

  • Tw Series Pilot Lights phi 22, Round LED

Tw Series Pilot Lights phi 22, Round LED APW216DA

by IDEC
5.00 (2)
Item.#
06922176
Mfr.#
APW216DA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
28.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
22
Working Voltage (V)
AC100/110
Illumination Classification
LED
Lens Color
Amber
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
5
From Japan
On 2018-01-05 18:51:17
Since the color lens and the main body are separately made at the time of new item packing, it can be used pleasantly without lens scratches.
This review is about item#6922361.
Indicator light on operation panel of test machine
5
From Japan
On 2015-09-10 07:59:02
Although it was a type of incandescent lamp, it was converted into an LED on the occasion of breakage. I use it without any problem.
This review is about item#06922273.