Buy more than* S$200* and get FREE SHIPPING

  • Tw Series Pilot Lights phi 22, Round LED

Tw Series Pilot Lights phi 22, Round LED APW216DW

by IDEC
5.00 (1)
Item.#
06922203
Mfr.#
APW216DW
Package Qty.
1PC
Ship pack of
1
22.44 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Shape
Round
Illumination Classification
LED
Lens Color
Milky white
Mounting Hole Diameter (phi mm)
22
Working Voltage (V)
AC100/110
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Indicator light on operation panel of test machine
5
From Japan
On 2015-09-10 07:59:02
Although it was a type of incandescent lamp, it was converted into an LED on the occasion of breakage. I use it without any problem.
This review is about item#06922273.