Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tw Series Pilot Lights phi 22, Round LED

Tw Series Pilot Lights phi 22, Round LED APW216DY

by IDEC
5.00 (2)
Item.#
06922212
Mfr.#
APW216DY
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
31.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Working Voltage (V)
AC100/110
Mounting Hole Diameter (phi mm)
22
Lens Color
Yellow
Illumination Classification
LED
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
5
From Japan
On 2018-01-05 18:51:17
Since the color lens and the main body are separately made at the time of new item packing, it can be used pleasantly without lens scratches.
This review is about item#6922361.
Indicator light on operation panel of test machine
5
From Japan
On 2015-09-10 07:59:02
Although it was a type of incandescent lamp, it was converted into an LED on the occasion of breakage. I use it without any problem.
This review is about item#06922273.