Buy more than* S$200* and get FREE SHIPPING

  • Hw Series Pilot Light phi22, Fillister-Head Type, Led

Hw Series Pilot Light phi22, Fillister-Head Type, Led HW1P-1H2A

by IDEC
3.00 (2)
Item.#
06922921
Mfr.#
HW1P-1H2A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
22.27 SGD
ADD TO CART
Shipped after 2017-08-30
Now we ship to...
...see all
Item Feature
Lens Color
Amber
Protection Structure
Jet-proof
Illumination Classification
LED
Button Color
Amber
Illumination System
LED
Series
HW series
Mounting Hole Diameter (phi mm)
22
Working Voltage (V)
AC100/110
Lens Shape
Round Flush
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Display of control panel
5
From Japan
On 2016-08-22 16:52:52
The shape is also easy to use, convenient because it is for AC 210V.
This review is about item#6923043.
Operation confirmation display of equipment
1
From Japan
On 2013-04-26 13:46:10
I checked firmly with LED and purchased it, but actually there was a light bulb. Does IDEC call the light bulb a LED? I apologized to the customer. I think that this price is high with a light bulb and this product can not be used.
This review is about item#06922982.