Buy more than* S$200* and get FREE SHIPPING

  • Hw Series Pilot Light phi22, Fillister-Head Type, Led

Hw Series Pilot Light phi22, Fillister-Head Type, Led HW1P-1H2G

by IDEC
3.00 (2)
Item.#
06922937
Mfr.#
HW1P-1H2G
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Illumination System
LED
Series
HW series
Shape
fillister formed
Illumination Classification
LED
Button Color
Green
Lens Color
Green
Protection Structure
Jetproof - oil proof type (IP65)
Mounting Hole Diameter (phi mm)
22
Working Voltage (V)
AC100/110
Lens Shape
fillister formed
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Display of control panel
5
From Japan
On 2016-08-22 16:52:52
The shape is also easy to use, convenient because it is for AC 210V.
This review is about item#6923043.
Operation confirmation display of equipment
1
From Japan
On 2013-04-26 13:46:10
I checked firmly with LED and purchased it, but actually there was a light bulb. Does IDEC call the light bulb a LED? I apologized to the customer. I think that this price is high with a light bulb and this product can not be used.
This review is about item#06922982.