Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hw Series Pilot Light phi22, Fillister-Head Type, Led

Hw Series Pilot Light phi22, Fillister-Head Type, Led HW1P-1H2R

by IDEC
3.00 (2)
Item.#
06922946
Mfr.#
HW1P-1H2R
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Illumination Classification
LED
Button Color
Red
Illumination System
LED
Series
HW series
Mounting Hole Diameter (phi mm)
22
Working Voltage (V)
AC100/110
Lens Shape
Round Flush
Lens Color
Red
Protection Structure
Jetproof-Bo-yukatachi (IP65)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Display of control panel
5
From Japan
On 2016-08-22 16:52:52
The shape is also easy to use, convenient because it is for AC 210V.
This review is about item#6923043.
Operation confirmation display of equipment
1
From Japan
On 2013-04-26 13:46:10
I checked firmly with LED and purchased it, but actually there was a light bulb. Does IDEC call the light bulb a LED? I apologized to the customer. I think that this price is high with a light bulb and this product can not be used.
This review is about item#06922982.