Buy more than* S$200* and get FREE SHIPPING

  • Hw Series Pilot Light phi22, Fillister-Head Type, Led

Hw Series Pilot Light phi22, Fillister-Head Type, Led HW1P-1M2Y

by IDEC
3.00 (2)
Item.#
06923052
Mfr.#
HW1P-1M2Y
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
19.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Panel thickness (mm)
Max0.8
Use Humidity (%)
45 to 80
Color (Body)
Black
Lighting System
Transformer with
Installation Method
Fixed ring
Operating Ambient Temperature (deg C)
-25 to 50
Storage Temperature (DegreeC)
-40 to 85
Rated Insulation Voltage (V)
250
Terminal Shape
Screw terminal
Specification
(Lighting part division) entire surface lighting. (Lighting color 1) dividing surface is yellow
Mounting Hole Diameter (phi mm)
22
Illumination Classification
LED
Working Voltage (V)
AC200/220
Button Color
Yellow
Lens Shape
Round Flush
Illumination System
LED
Lens Color
Yellow
Series
HW series
Protection Structure
Jet-proof
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Display of control panel
5
From Japan
On 2016-08-22 16:52:52
The shape is also easy to use, convenient because it is for AC 210V.
This review is about item#6923043.
Operation confirmation display of equipment
1
From Japan
On 2013-04-26 13:46:10
I checked firmly with LED and purchased it, but actually there was a light bulb. Does IDEC call the light bulb a LED? I apologized to the customer. I think that this price is high with a light bulb and this product can not be used.
This review is about item#06922982.