Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hw Series Pilot Light phi22, Fillister-Head Type, Led

Hw Series Pilot Light phi22, Fillister-Head Type, Led HW1P-1Q4G

by IDEC
3.00 (2)
Item.#
06923113
Mfr.#
HW1P-1Q4G
Package Qty.
1PC
Ship pack of
1
10.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lens Shape
Fillister-head
Lens Color
Green
Protection Structure
Jetproof - oil proof type (IP65)
Mounting Hole Diameter (phi mm)
22
Working Voltage (V)
AC/DC24
Illumination System
LED
Series
HW Series
Shape
Fillister-head
Illumination Classification
LED
Button Color
Green
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Display of the control panel
5
From Japan
On 2016-08-22 16:52:52
Shape is also an easy-to-use size, convenient because it is for AC210V.
This review is about item#6923043.
Operation confirmation display of the device
1
From Japan
On 2013-04-26 13:46:10
I bought to confirm firmly LED, but in fact was not contain a light bulb. Mr. IDEC is do it referred to as the LED to a light bulb. It was profuse apologies to customers. To this price I think that high in the light bulb, you can not use this product.
This review is about item#06922982.