Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hw Series Pilot Lights phi 22, Form of Class IIi Leds

Hw Series Pilot Lights phi 22, Form of Class IIi Leds HW1P-2H2R

by IDEC
Item.#
06923217
Mfr.#
HW1P-2H2R
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Voltage (V)
AC100/110
Lens Color
Red
Shape
Protruding type
Illumination System
LED
Protection Structure
Jetproof - oil proof type (IP65)
Mounting Hole Diameter (phi mm)
22