Buy more than* S$200* and get FREE SHIPPING

  • phi 25 TWS Siries ASS[]K Type/ Key Control Selector Switch

phi 25 TWS Siries ASS[]K Type/ Key Control Selector Switch ASS2K01NB

by IDEC
5.00 (1)
Item.#
06923603
Mfr.#
ASS2K01NB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Material (ring)
Metal (chrome-plated)
Opreration
Each position Stationary
Mounting Hole Diameter (phi mm)
25
Notch Angle (Degree)
90
Key Fixture Specification
Right Fubatsu
Handle Shape
Key lever type
Number of Notches
2
Contact Arrangement
1b
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Operation key (repair) of the multi-
5
From Japan
On 2009-08-20 15:12:00
Although it is a standard series, the φ 25 series are not out there at other companies so it may be necessary to keep it always stock items · · · There are plenty of rubber packing for installation, so it corresponds to various panel thickness It is convenient to be able to do. Since contacts are a common series, you can use it by adding contact jaws on hand, so when you place an order I will ask you the least expensive model number for the time being. Since the key is a common series from a long time ago, security problems arise, but as the stock of keys increases for every exchange, we have all of the workers heading to the workplace thanks to them, so key that has not changed for many years I appreciate it (laugh)
This review is about item#06923655.