Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • phi 25 TWS Siries ASS[]K Type/ Key Control Selector Switch

phi 25 TWS Siries ASS[]K Type/ Key Control Selector Switch ASS2K04N

by IDEC
5.00 (2)
Item.#
06923612
Mfr.#
ASS2K04N
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
41.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Contact Arrangement
4b
Key Fixture Specification
Missing all
Handle Shape
Key lever type
Number of Notches
2
Material (ring)
Metal (chrome-plated)
Opreration
Each position Stationary
Mounting Hole Diameter (phi mm)
25
Notch Angle (Degree)
90
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automatic door switch change
5
From Japan
On 2018-05-15 14:42:05
Used for automatic door switch change. I was able to exchange without problems.
This review is about item#6923655.
Operation key (repair) of the multi-
5
From Japan
On 2009-08-20 15:12:00
Although it is a standard series, the φ 25 series are not out there at other companies so it may be necessary to keep it always stock items · · · There are plenty of rubber packing for installation, so it corresponds to various panel thickness It is convenient to be able to do. Since contacts are a common series, you can use it by adding contact jaws on hand, so when you place an order I will ask you the least expensive model number for the time being. Since the key is a common series from a long time ago, security problems arise, but as the stock of keys increases for every exchange, we have all of the workers heading to the workplace thanks to them, so key that has not changed for many years I appreciate it (laugh)
This review is about item#06923655.