Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • phi 25 Tws Series Ass Shape / Bow Shackle 1.3T Handle Selector Switch

phi 25 Tws Series Ass Shape / Bow Shackle 1.3T Handle Selector Switch ASS201N

by IDEC
4.25 (4)
Item.#
06923804
Mfr.#
ASS201N
Package Qty.
1PC
Ship pack of
1
11.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Notches
2
Contact Arrangement
1b
Opreration
Each position Stationary
Mounting Hole Diameter (phi mm)
25
Notch Angle (Degree)
90
Material (ring)
Metal (chrome-plated)
Handle Shape
Arrow Type
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
High-pressure press circuit
5
From Japan
On 2017-02-08 15:31:34
Was used in the control panel of the high-pressure press machine, we are satisfied.
This review is about item#6923831.
Used in the camper charging device
3
From Japan
On 2016-12-22 19:02:38
3 was a notch I B contact rather than the center OFF wanted the arrangement of the original A contact A contact does not cut in the center. Although careful to order the future I want to commentary contact arrangement is easy to understand in the catalog.
This review is about item#6924075.
Processing machine control panel
5
From Japan
On 2016-06-13 08:26:44
Rest assured that you are using for a long time
This review is about item#06924066.
Repair parts of the machine
4
From Japan
On 2014-08-08 13:06:02
It was used in the replacement part of the machine. Price also was saved cheaply.
This review is about item#06923856.