Buy more than* S$200* and get FREE SHIPPING

  • phi 25 Tws Series Ass Shape / Bow Shackle 1.3T Handle Selector Switch

phi 25 Tws Series Ass Shape / Bow Shackle 1.3T Handle Selector Switch ASS202N

by IDEC
4.20 (5)
Item.#
06923813
Mfr.#
ASS202N
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
18.09 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Handle Shape
Arrow Type
Number of Notches
2
Contact Arrangement
2b
Opreration
Each position Stationary
Mounting Hole Diameter (phi mm)
25
Notch Angle (Degree)
90
Material (ring)
Metal (chrome-plated)
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Replacement of press power supply switch
4
From Japan
On 2017-08-16 14:58:27
It was easy to exchange. However, when selecting this switch at the time of purchase, it is difficult to understand the contact configuration. It is necessary to display 2a or 1a + 1b.
This review is about item#6923856.
High pressure press circuit
5
From Japan
On 2017-02-08 15:31:34
I used it for the control panel of the high pressure press machine and I am satisfied.
This review is about item#6923831.
Used with camper car charger
3
From Japan
On 2016-12-22 19:02:38
Although it was 3 notches, it was not center OFF but B contact could not be cut at the center and originally it was wanted to place A contact. I will be careful about ordering in the future, but I would like you to explain the contact composition in a catalog easily.
This review is about item#6924075.
Processing machine operation panel
5
From Japan
On 2016-06-13 08:26:44
I have been using it since long ago
This review is about item#06924066.
Machine repair parts
4
From Japan
On 2014-08-08 13:06:02
I used it in a machine replacement part. The price was also cheap and saved.
This review is about item#06923856.