Buy more than* S$200* and get FREE SHIPPING

  • phi 25 Tws Series Ass Shape / Bow Shackle 1.3T Handle Selector Switch

phi 25 Tws Series Ass Shape / Bow Shackle 1.3T Handle Selector Switch ASS204N

by IDEC
4.43 (7)
Item.#
06923822
Mfr.#
ASS204N
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
28.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Contact Arrangement
4b
Opreration
Each position Stationary
Mounting Hole Diameter (phi mm)
25
Notch Angle (Degree)
90
Material (ring)
Metal (chrome-plated)
Handle Shape
Arrow Type
Number of Notches
2
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Repair of automatic control board
5
From Japan
On 2018-02-26 23:07:16
It is good to be able to adjust the output of the switch against the thickness of the control panel door with rubber packing. Since the old selector switch and the wiring takeout position are the same, it is easy to do so because the wiring is not extended at the time of replacement.
This review is about item#6924066.
Repair of automatic control board
5
From Japan
On 2018-02-26 22:58:21
Very good. It is good to be able to adjust the thickness with rubber packing when clamping in the door of the control panel and fixing. Since wiring can also be inserted from below and from the side, when exchanging with old ones, the wiring takeout position is the same, it is easy to work. The switch of IDEC is good because it is easy to use and easy to use.
This review is about item#6924066.
Replacement of press power supply switch
4
From Japan
On 2017-08-16 14:58:27
It was easy to exchange. However, when selecting this switch at the time of purchase, it is difficult to understand the contact configuration. It is necessary to display 2a or 1a + 1b.
This review is about item#6923856.
High pressure press circuit
5
From Japan
On 2017-02-08 15:31:34
I used it for the control panel of the high pressure press machine and I am satisfied.
This review is about item#6923831.
Used with camper car charger
3
From Japan
On 2016-12-22 19:02:38
Although it was 3 notches, it was not center OFF but B contact could not be cut at the center and originally it was wanted to place A contact. I will be careful about ordering in the future, but I would like you to explain the contact composition in a catalog easily.
This review is about item#6924075.
Processing machine operation panel
5
From Japan
On 2016-06-13 08:26:44
I have been using it since long ago
This review is about item#06924066.
Machine repair parts
4
From Japan
On 2014-08-08 13:06:02
I used it in a machine replacement part. The price was also cheap and saved.
This review is about item#06923856.