Buy more than* S$200* and get FREE SHIPPING

  • phi 25 TWS Siries ASS[]K Type/ Key Control Selector Switch

phi 25 TWS Siries ASS[]K Type/ Key Control Selector Switch ASS3K11N-203

by IDEC
5.00 (1)
Item.#
06923901
Mfr.#
ASS3K11N-203
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.76 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Notch Angle (Degree)
45
Material (ring)
Metal (chrome-plated)
Opreration
Each position Stationary
Mounting Hole Diameter (phi mm)
25
Contact Arrangement
1a1b
Key Fixture Specification
Missing all
Handle Shape
Key lever type
Number of Notches
3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Operation keys of the three-dimensional parking equipment (repair)
5
From Japan
On 2009-08-20 15:12:00
But is a staple series φ25 series I might in other companies there is a need to always be stock goods because it does not come out too much ... Since the rubber gasket on the mounting comes with a lot of, it is convenient to be able to correspond to the thickness of the various panels. Since the contact is common series, so you can use by adding the hand of the contact piece, at the time of the order, we are asking for the time being in this most inexpensive model number. Because the key is common series from long ago, but you come out is on the security issue, every time the key stock is increased to the exchange, so are allowed to standing to work all members to direct the scene Thanks, unchanged for many years key thanks to (laughs)
This review is about item#06923655.