Buy more than* S$200* and get FREE SHIPPING

  • phi 25 Tws Series Ass Shape / Bow Shackle 1.3T Handle Selector Switch

phi 25 Tws Series Ass Shape / Bow Shackle 1.3T Handle Selector Switch ASS33SN-243

by IDEC
4.25 (4)
Item.#
06924154
Mfr.#
ASS33SN-243
Package Qty.
1PC
Ship pack of
1
30.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Notches
3
Contact Arrangement
3s
Cap Color
Direction indication cap: White
Opreration
Stop types for every position
Mounting Hole Diameter (phi mm)
25
Notch Angle (Degree)
45
Handle Color
Black
Material (ring)
Metal made (chromium plating)
Handle Shape
Arrow shaped
Standard
UL standard (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-1-1991 and EN60947-5-1-1991 [6, 3 and 1 sections you exclude]) Tü V standard
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
High-pressure press circuit
5
From Japan
On 2017-02-08 15:31:34
Was used in the control panel of the high-pressure press machine, we are satisfied.
This review is about item#6923831.
Used in the camper charging device
3
From Japan
On 2016-12-22 19:02:38
3 was a notch I B contact rather than the center OFF wanted the arrangement of the original A contact A contact does not cut in the center. Although careful to order the future I want to commentary contact arrangement is easy to understand in the catalog.
This review is about item#6924075.
Processing machine control panel
5
From Japan
On 2016-06-13 08:26:44
Rest assured that you are using for a long time
This review is about item#06924066.
Repair parts of the machine
4
From Japan
On 2014-08-08 13:06:02
It was used in the replacement part of the machine. Price also was saved cheaply.
This review is about item#06923856.