Buy more than* S$200* and get FREE SHIPPING

  • Phi 25 TWS Series Lighting Push Button Switch, Full Guard, LED

Phi 25 TWS Series Lighting Push Button Switch, Full Guard, LED ALFS21602DNG

by IDEC
5.00 (1)
Item.#
06924276
Mfr.#
ALFS21602DNG
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
49.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Button Shape
Round protrusion with Furugado
Lens Color
Green
Illumination Classification
LED
Opreration Method
Momentary
Contact Arrangement
2b
Mounting Hole Diameter (phi mm)
25
Working Voltage (V)
AC100/110
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Processing machine operation panel
5
From Japan
On 2016-06-13 08:24:34
I have used it for a long time, no problem. Illumination is also beautiful with LED
This review is about item#06924565.