Buy more than* S$200* and get FREE SHIPPING

  • Phi 25 TWS Series Lighting Push Button Switch, Full Guard, LED

Phi 25 TWS Series Lighting Push Button Switch, Full Guard, LED ALFS21611DNG

by IDEC
5.00 (1)
Item.#
06924294
Mfr.#
ALFS21611DNG
Package Qty.
1PC
Ship pack of
1
45.08 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Contact Arrangement
1a1b
Mounting Hole Diameter (phi mm)
25
Working Voltage (V)
AC100/110
Button Shape
Round protrusion with Furugado
Lens Color
Green
Illumination Classification
LED
Opreration Method
Momentary
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Processing machine operation panel
5
From Japan
On 2016-06-13 08:24:34
I have used it for a long time, no problem. Illumination is also beautiful with LED
This review is about item#06924565.