Buy more than* S$200* and get FREE SHIPPING

  • Phi 25 TWS Series Lighting Push Button Switch, Full Guard, LED

Phi 25 TWS Series Lighting Push Button Switch, Full Guard, LED ALFS22611DNG

by IDEC
5.00 (1)
Item.#
06924705
Mfr.#
ALFS22611DNG
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Button Shape
Round protrusion with Full Guard
Lens Color
Green
Mounting Hole Diameter (phi mm)
25
Working Voltage (V)
AC200/220
Standard
The standard V; Tü ([except 6, 3, Section 1] EN60947-1-1991, EN60947-5-1-1991) UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard
Contact Arrangement
1a-1b
Material (ring)
Metal (chrome-plated)
Illumination Classification
LED
Opreration Method
Momentary
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Processing machine operation panel
5
From Japan
On 2016-06-13 08:24:34
I have used it for a long time, no problem. Illumination is also beautiful with LED
This review is about item#06924565.