Buy more than* S$200* and get FREE SHIPPING

  • phi25 TWS Series Lighting Push Button Switch, LED

phi25 TWS Series Lighting Push Button Switch, LED ALS22211DNW

by IDEC
Item.#
06925606
Mfr.#
ALS22211DNW
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
25
Working Voltage (V)
AC/DC24
Button Shape
Round protrusion
Lens Color
Milky white
Standard
Standard V; T & uuml (EN60947-1-1991, EN60947-5-1-1991 [except Section 6,3,1]) UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard
Illumination Classification
LED
Opreration Method
Momentary
Contact Arrangement
1a-1b
Material (ring)
Metal (chrome-plated)