Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • phi25 TWS Series Lighting Push Button Switch, LED

phi25 TWS Series Lighting Push Button Switch, LED ALS22611DNG

by IDEC
Item.#
06925773
Mfr.#
ALS22611DNG
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Contact Arrangement
1a-1b
Material (ring)
Metal (chrome-plated)
Illumination Classification
LED
Opreration Method
Momentary
Standard
The standard V; Tü ([except 6, 3, Section 1] EN60947-1-1991, EN60947-5-1-1991) UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard
Lens Color
Green
Mounting Hole Diameter (phi mm)
25
Working Voltage (V)
AC200/220
Button Shape
Round protrusion