Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • phi 25 Tws Series Push Button Switch, Flat

phi 25 Tws Series Push Button Switch, Flat ABS101N

by IDEC
4.67 (6)
Item.#
06926525
Mfr.#
ABS101N
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
25
Storage Temperature (DegreeC)
-40 - 80
Button Color
Includes 3 colors - black, green, red
Contact Arrangement
1b
Standard
UL Standard (file No.E68961) CSA Standard (File No.LR21451)EN Standard(EN60947-1-1991, EN60947-5-1-1991[6, 3, 1 articles excluded])TUV Rheinland
Rated Current (A)
Resistance load DC24V:8 DC48V:4 DC110V/125V:2.2 AC24V:10 AC50V:10 AC110V/125V:10 AC220V/250V:6 AC440V:2
Operating Ambient Temperature (deg C)
-25-50 (however, no freeze)
Opreration Method
Momentary
Button Shape
Flat type(phi19)
Material (ring)
Metal (chromium plating)
Ambient Humidity
45-85%RH (however, no condensation)
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Machine tool operation
5
From Japan
On 2016-06-13 08:25:57
I have been using it since long ago. Since Izumi Electric, there is a trust
This review is about item#06926613.
Pump control panel
4
From Japan
On 2016-06-06 11:21:12
It is good that the colors of the buttons are exchangeable. With the same model number, the merit of changing usage can be delightful. Creating a parts list can save a little time and labor.
This review is about item#06926586.
Switch of snow machine
5
From Japan
On 2015-01-07 12:39:40
By exchanging it with this switch, the life of the snow melter has increased. Easy to order and purchase with the net is thankful to local end users. However, alternate and momentary may not be correctly displayed on the item description page, it was a little troublesome to check the model number in the catalog p
This review is about item#59860272.
I used it for the operation panel of the automatic machine
5
From Japan
On 2014-02-26 08:25:03
The price was reasonable, I immediately went for delivery and I made it to make the machine. This time, there was a change in the operation procedure, it was in a state that I had to get it urgently, but fortunately I was very much in time promptly.
This review is about item#06926604.
Periodic inspection of buttons in the control panel
5
From Japan
On 2014-02-24 09:38:57
Since this switch was replaced with only the contact block from the push button of the conventional product, the cost was suppressed at the time of regular replacement
This review is about item#06926586.
For control panel maintenance
4
From Japan
On 2008-03-24 12:29:32
Φ22 pushbutton There is a difference of 0.5 mm in mounting hole diameter from Fuji Electric, is it possible to install it?
This review is about item#06926525.