Buy more than* S$200* and get FREE SHIPPING

  • phi 25 Tws Series Push Button Switch, Flat

phi 25 Tws Series Push Button Switch, Flat ABS101NS

by IDEC
4.67 (6)
Item.#
06926534
Mfr.#
ABS101NS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.94 SGD
ADD TO CART
Shipped after 2017-04-15
Now we ship to...
...see all
Item Feature
Button Shape
Flat (phi19)
Material (ring)
Metal (chrome-plated)
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Opreration Method
Momentary
Standard
Standard V; T & uuml (EN60947-1-1991, EN60947-5-1-1991 [except Section 6,3,1]) UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Contact Arrangement
1b
Mounting Hole Diameter (phi mm)
25
Storage Temperature (DegreeC)
-40 to 80
Button Color
Blue
Ambient Humidity
45 to 85% RH (provided that no condensation)
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Processing machinery operation
5
From Japan
On 2016-06-13 08:25:57
That it has been in use since ancient times. There is trust because IDEC Izumi
This review is about item#06926613.
Pump control panel
4
From Japan
On 2016-06-06 11:21:12
The color of the button is good that the possible exchange. In the same model number, it is glad the benefits of use is changed. Creating a parts list is also effort will save a little.
This review is about item#06926586.
Switch of snow melting machine
5
From Japan
On 2015-01-07 12:39:40
Replace in this switch, the life of the snow melting machine was extended. Ordered easily on the net, you can purchase is as long as thankfully for local end-user. However, in the item description page, there is a case that alternate and momentary is not displayed correctly, should I re-examine the model number in the catalog was a little cumbersome p
This review is about item#59860272.
It was used in the control panel of the automatic machine
5
From Japan
On 2014-02-26 08:25:03
Price is also affordable, delivery also will be carried out immediately, it was in time also to the production of the machine. This time, there is a change of operating procedures, but did state that must be immediately available, was very helpful in time Fortunately immediately.
This review is about item#06926604.
A control panel button periodic inspection
5
From Japan
On 2014-02-24 09:38:57
Began to cost the time of periodic replacement is suppressed since the exchange in this that can be replaced from the conventional products of the push-button only contact block switch
This review is about item#06926586.
For control panel maintenance
4
From Japan
On 2008-03-24 12:29:32
φ22 but pushbutton Fuji and mounting hole diameter is 0.5mm difference What can be installed.
This review is about item#06926525.