Buy more than* S$200* and get FREE SHIPPING

  • phi 25 Tws Series Push Button Switch, Flat

phi 25 Tws Series Push Button Switch, Flat ABS101NY

4.67 (6)
Package Qty.
Ship pack of
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
Shipped after 2018-03-28
Now we ship to...
...see all
Item Feature
Button Color
Contact Arrangement
Mounting Hole Diameter (phi mm)
Storage Temperature (DegreeC)
-40 to 80
Standard V; T & uuml (EN60947-1-1991, EN60947-5-1-1991 [except Section 6,3,1]) UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Button Shape
Flat (phi19)
Material (ring)
Metal (chrome-plated)
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Opreration Method
Ambient Humidity
45 to 85% RH (provided that no condensation)
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Machine tool operation
From Japan
On 2016-06-13 08:25:57
I have been using it since long ago. Since Izumi Electric, there is a trust
This review is about item#06926613.
Pump control panel
From Japan
On 2016-06-06 11:21:12
It is good that the colors of the buttons are exchangeable. With the same model number, the merit of changing usage can be delightful. Creating a parts list can save a little time and labor.
This review is about item#06926586.
Switch of snow machine
From Japan
On 2015-01-07 12:39:40
By exchanging it with this switch, the life of the snow melter has increased. Easy to order and purchase with the net is thankful to local end users. However, alternate and momentary may not be correctly displayed on the item description page, it was a little troublesome to check the model number in the catalog p
This review is about item#59860272.
I used it for the operation panel of the automatic machine
From Japan
On 2014-02-26 08:25:03
The price was reasonable, I immediately went for delivery and I made it to make the machine. This time, there was a change in the operation procedure, it was in a state that I had to get it urgently, but fortunately I was very much in time promptly.
This review is about item#06926604.
Periodic inspection of buttons in the control panel
From Japan
On 2014-02-24 09:38:57
Since this switch was replaced with only the contact block from the push button of the conventional product, the cost was suppressed at the time of regular replacement
This review is about item#06926586.
For control panel maintenance
From Japan
On 2008-03-24 12:29:32
Φ22 pushbutton There is a difference of 0.5 mm in mounting hole diameter from Fuji Electric, is it possible to install it?
This review is about item#06926525.