Buy more than* S$200* and get FREE SHIPPING

  • phi 25 Tws Series Push Button Switch, Flat

phi 25 Tws Series Push Button Switch, Flat ABS110NS

by IDEC
4.67 (6)
Item.#
06926595
Mfr.#
ABS110NS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
16.99 SGD
ADD TO CART
Shipped after 2018-02-01
Now we ship to...
...see all
Item Feature
Opreration Method
Momentary
Button Shape
Flat (phi19)
Material (ring)
Metal (chrome-plated)
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Standard
Standard V; T & uuml (EN60947-1-1991, EN60947-5-1-1991 [except Section 6,3,1]) UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Button Color
Blue
Contact Arrangement
1a
Mounting Hole Diameter (phi mm)
25
Storage Temperature (DegreeC)
-40 to 80
Ambient Humidity
45 to 85% RH (provided that no condensation)