Buy more than* S$200* and get FREE SHIPPING

  • phi 25 Tws Series Push Button Switch, Flat

phi 25 Tws Series Push Button Switch, Flat ABS131N

by IDEC
4.67 (6)
Item.#
06926726
Mfr.#
ABS131N
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
29.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
25
Storage Temperature (DegreeC)
-40 to 80
Button Color
3 colors included black, green, red
Contact Arrangement
3a1b
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Ambient Humidity
45 to 85% RH (provided that no condensation)
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Opreration Method
Momentary
Button Shape
Flat (phi19)
Material (ring)
Metal (chrome-plated)
Standard
Standard V; T & uuml (EN60947-1-1991, EN60947-5-1-1991 [except Section 6,3,1]) UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Craft
5
From Japan
On 2014-04-29 01:48:07
It is handy and convenient to carry. If there is a chance, I will also purchase it. Thank you very much.
This review is about item#61007737.
Curing used when removing water glass of car's glass
1
From Japan
On 2014-02-19 11:37:12
This product was weak because the adhesion was weak and it had been peeled in the middle of the work It was good that I was wearing bad things from the beginning, but if this is polishing · · · It was a test use so I was able to do things without it. After peeling a certain amount of time, it was decided that it was troublesome to stick around after glue stuck, although sticking was weak
This review is about item#87169625.
Replaced as it broke
5
From Japan
On 2014-01-29 22:55:01
Since it was an electric bicycle, it seems that power was also applied at the time of shifting and it was broken. I was puzzled because it was my first exchange, but for Shimano's parts I was saved because I just exchanged without doing anything. I want to repeat at next exchange.
This review is about item#36799734.
Used when replacing the timing belt.
3
From Japan
On 2013-11-06 21:09:52
It is not different from genuine parts.
This review is about item#35361952.
When replacing brake fluid
5
From Japan
On 2013-10-16 02:00:29
Quantity and price are satisfied with price of genuine 1/3 to 1/4. You can rest assured that the fitting feeling is perfect. Rubber quality is genuine buy buy by regular exchange due to deterioration of years.
This review is about item#58089455.
Used for daily litter dumping
2
From Japan
On 2013-08-09 10:57:12
Although the size was able to be judged by the size display, the thickness of the material can not be imagined from the display size, it was noticed for the first time by seeing the delivered item and touching it with the hand, somewhat thinner than expected expectation did. I would like you to introduce products with thick materials.
This review is about item#36668195.