Buy more than* S$200* and get FREE SHIPPING

  • phi 25 Tws Series Push Button Switch, Stabtype

phi 25 Tws Series Push Button Switch, Stabtype ABS201NR

by IDEC
4.50 (4)
Item.#
06926762
Mfr.#
ABS201NR
Package Qty.
1PC
Ship pack of
1
9.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
25
Storage Temperature (DegreeC)
-40 - 80
Button Color
Red
Contact Arrangement
1b
Standard
UL Standard (file No.E68961) CSA Standard (File No.LR21451)EN Standard(EN60947-1-1991,EN60947-5-1-1991[6,3,1 articles excluded)TUV Rheinland
Rated Current (A)
Resistance load DC24V:8 DC48V:4 DC110V/125V:2.2 AC24V:10 AC50V:10 AC110V/125V:10 AC220V/250V:6 AC440V:2
Operating Ambient Temperature (deg C)
-25-50 (however, no freezing)
Opreration Method
Momentary
Button Shape
Protruding type(phi19)
Material (ring)
Metal made (chromium plating)
Ambient Humidity
45-85%RH (however, no condensation)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Repair of the control panel
3
From Japan
On 2016-08-04 16:46:57
Additional contact is a comfortable, easy to work.
This review is about item#06926762.
Repair of the control panel
5
From Japan
On 2016-06-19 09:05:36
Customers (farm) was used in the repair of about 30 years ago of the control panel of ownership. Is already Out of Print is what was originally used, but I think that it is sufficient in the need as a substitute. Button of spring will feel like a little hard, but this much is I think just to say that in the sense of prevention of inadvertent operation.
This review is about item#06926762.
Start-up of the machine, stop switch
5
From Japan
On 2015-08-27 08:56:05
Since the projection type of, is the work easier press is easy.
This review is about item#06926762.
Used to switch the exchange of agricultural machinery
5
From Japan
On 2014-05-16 08:08:28
When you use a waterproof cap mounted it can also be used without problems in a little rain.
This review is about item#06926841.