Buy more than* S$200* and get FREE SHIPPING

  • phi 25 Tws Series Push Button Switch, Stabtype

phi 25 Tws Series Push Button Switch, Stabtype ABS202NR

by IDEC
4.50 (4)
Item.#
06926814
Mfr.#
ABS202NR
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.09 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Material (ring)
Metal (chrome-plated)
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Opreration Method
Momentary
Button Shape
Protrusion (phi19)
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Ambient Humidity
45 to 85% RH (provided that no condensation)
Mounting Hole Diameter (phi mm)
25
Storage Temperature (DegreeC)
-40 to 80
Button Color
Red
Contact Arrangement
2b
Standard
Standard V; T & uuml (EN60947-1-1991, EN60947-5-1-1991 [except Section 6,3,1]) UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Repair of the control panel
3
From Japan
On 2016-08-04 16:46:57
Additional contact is a comfortable, easy to work.
This review is about item#06926762.
Repair of the control panel
5
From Japan
On 2016-06-19 09:05:36
Customers (farm) was used in the repair of about 30 years ago of the control panel of ownership. Is already Out of Print is what was originally used, but I think that it is sufficient in the need as a substitute. Button of spring will feel like a little hard, but this much is I think just to say that in the sense of prevention of inadvertent operation.
This review is about item#06926762.
Start-up of the machine, stop switch
5
From Japan
On 2015-08-27 08:56:05
Since the projection type of, is the work easier press is easy.
This review is about item#06926762.
Used to switch the exchange of agricultural machinery
5
From Japan
On 2014-05-16 08:08:28
When you use a waterproof cap mounted it can also be used without problems in a little rain.
This review is about item#06926841.