Buy more than* S$200* and get FREE SHIPPING

  • phi 25 Tws Series Push Button Switch, Stabtype

phi 25 Tws Series Push Button Switch, Stabtype ABS202NS

by IDEC
4.50 (4)
Item.#
06926823
Mfr.#
ABS202NS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
19.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Opreration Method
Momentary
Button Shape
Protrusion (phi19)
Material (ring)
Metal (chrome-plated)
Standard
Standard V; T & uuml (EN60947-1-1991, EN60947-5-1-1991 [except Section 6,3,1]) UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Storage Temperature (DegreeC)
-40 to 80
Button Color
Blue
Contact Arrangement
2b
Mounting Hole Diameter (phi mm)
25
Ambient Humidity
45 to 85% RH (provided that no condensation)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Repair of control panel
3
From Japan
On 2016-08-04 16:46:57
Easy to add contacts, easy to work with.
This review is about item#06926762.
Repair of control panel
5
From Japan
On 2016-06-19 09:05:36
It was used to repair the control panel about 30 years ago owned by customers (farms). Though it was already out of print although it was originally used, I think that it is enough as necessary as a substitute. I feel that the spring of the button is a bit hard, but I think that this is exactly the same in terms of prevention of inadvertent operation.
This review is about item#06926762.
Machine start / stop switch
5
From Japan
On 2015-08-27 08:56:05
Because it is a protruding type, it is easy to push and work is easy.
This review is about item#06926762.
Used for switch exchange of agricultural machines
5
From Japan
On 2014-05-16 08:08:28
It can be used without problems even with a little rain when attached with a waterproof cap used.
This review is about item#06926841.