Buy more than* S$200* and get FREE SHIPPING

  • phi 25 Tws Series Push Button Switch, Large Type

phi 25 Tws Series Push Button Switch, Large Type ABS301NG

by IDEC
5.00 (2)
Item.#
06927076
Mfr.#
ABS301NG
Package Qty.
1PC
Ship pack of
1
12.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Button Color
Green
Contact Arrangement
1b
Mounting Hole Diameter (phi mm)
25
Storage Temperature (DegreeC)
-40 - 80
Standard
UL Standard (file No.E68961) CSA Standard (File No.LR21451)EN Standard(EN60947-1-1991,EN60947-5-1-1991[6,3,1 articles excluded)TUV Rheinland
Rated Current (A)
Resistance load DC24V:8 DC48V:4 DC110V/125V:2.2 AC24V:10 AC50V:10 AC110V/125V:10 AC220V/250V:6 AC440V:2
Button Shape
Large type (phi35)
Material (ring)
Metal made (chromium plating)
Operating Ambient Temperature (deg C)
-25-50 (however, no freezing)
Opreration Method
Momentary
Ambient Humidity
45-85%RH (however, no condensation)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
ON OFF control of blower fan
5
From Japan
On 2015-04-19 23:47:57
I think that I want to use it even from now that I can feel secure with making it solid
This review is about item#06927173.
Periodic inspection of control panel
5
From Japan
On 2014-02-24 09:41:13
Since this switch was replaced with only the contact block from the push button of the conventional product, the cost was suppressed at the time of regular replacement
This review is about item#06927085.