Buy more than* S$200* and get FREE SHIPPING

  • phi 25 Tws Series Push Button Switch, Large Type

phi 25 Tws Series Push Button Switch, Large Type ABS301NS

by IDEC
5.00 (2)
Item.#
06927094
Mfr.#
ABS301NS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.92 SGD
ADD TO CART
Shipped after 2017-04-15
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
25
Storage Temperature (DegreeC)
-40 to 80
Button Color
Blue
Contact Arrangement
1b
Ambient Humidity
45 to 85% RH (provided that no condensation)
Standard
Standard V; T & uuml (EN60947-1-1991, EN60947-5-1-1991 [except Section 6,3,1]) UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Opreration Method
Momentary
Button Shape
Large (phi35)
Material (ring)
Metal (chrome-plated)
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
ON OFF control of the blower fan
5
From Japan
On 2015-04-19 23:47:57
It can be safe in the firm to make I think that you want to use in the future
This review is about item#06927173.
Control panel periodic inspection
5
From Japan
On 2014-02-24 09:41:13
Began to cost the time of periodic replacement is suppressed since the exchange in this that can be replaced from the conventional products of the push-button only contact block switch
This review is about item#06927085.