Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • phi 25 Tws Series Push Button Switch, Large Type

phi 25 Tws Series Push Button Switch, Large Type ABS301NY

by IDEC
4.75 (4)
Item.#
06927103
Mfr.#
ABS301NY
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Opreration Method
Momentary
Button Shape
Large (phi35)
Material (ring)
Metal (chrome-plated)
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Ambient Humidity
45 to 85% RH (provided that no condensation)
Button Color
Yellow
Contact Arrangement
1b
Mounting Hole Diameter (phi mm)
25
Storage Temperature (DegreeC)
-40 to 80
Standard
Standard V; T & uuml (EN60947-1-1991, EN60947-5-1-1991 [except Section 6,3,1]) UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Installed in operation box of special machine
4
From Japan
On 2018-05-18 17:41:19
Because it was attractive in terms of price, I bought two pieces together with spare parts.
This review is about item#6927331.
Repair of machine control panel
5
From Japan
On 2017-06-21 16:37:49
Thank you for quick response. Thanks to you I was saved Also thank you when you have the opportunity.
This review is about item#6927216.
ON OFF control of blower fan
5
From Japan
On 2015-04-19 23:47:57
I think that I want to use it even from now that I can feel secure with making it solid
This review is about item#06927173.
Periodic inspection of control panel
5
From Japan
On 2014-02-24 09:41:13
Since this switch was replaced with only the contact block from the push button of the conventional product, the cost was suppressed at the time of regular replacement
This review is about item#06927085.