Buy more than* S$200* and get FREE SHIPPING

  • phi 25 Tws Series Push Button Switch, Push Lock Turn Reset Type

phi 25 Tws Series Push Button Switch, Push Lock Turn Reset Type AVS301NR

by IDEC
5.00 (2)
Item.#
06927374
Mfr.#
AVS301NR
Package Qty.
1PC
Ship pack of
1
26.53 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Opreration Method
Push lock turn reset
Button Shape
Mushroom type (phi35)
Material (ring)
Metal (chromium plating)
Operating Ambient Temperature (deg C)
-25-50 (however, no freeze)
Rated Current (A)
Resistance load DC24V:8 DC48V:4 DC110V/125V:2.2 AC24V:10 AC50V:10 AC110V/125V:10 AC220V/250V:6 AC440V:2
Ambient Humidity
45-85%RH (however, no condensation)
Button Color
Red
Contact Arrangement
1b
Mounting Hole Diameter (phi mm)
25
Storage Temperature (DegreeC)
-40 - 80
Standard
UL Standard (file No.E68961) CSA Standard (File No.LR21451)EN Standard (EN60947-1-1991, EN60947-5-1-1991
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For the control panel
5
From Japan
On 2017-03-30 17:41:46
It was peace of mind in a rapid delivery, also we would like to order.
This review is about item#32641122.
Equipment parts replacement
5
From Japan
On 2016-12-14 16:20:22
Emergency stop button attached to the facility, has been very useful as a replacement for corruption in the work mistake etc..
This review is about item#6927374.