Buy more than* S$200* and get FREE SHIPPING

  • phi 25 Tws Series Push Button Switch, Push Lock Turn Reset Type

phi 25 Tws Series Push Button Switch, Push Lock Turn Reset Type AVS310NR

by IDEC
5.00 (1)
Item.#
06927392
Mfr.#
AVS310NR
Package Qty.
1PC
Ship pack of
1
26.53 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Operating Ambient Temperature (deg C)
(No freezing) -25 to 50
Opreration Method
Push-lock, turn-reset
Button Shape
Mushroom-shaped (phi35)
Material (ring)
Metal (chrome-plated)
Standard
(EN60947-1-1991, EN60947-5-1-1991 UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard
Rated Current (A)
Resistive load DC24V: 8DC48V: 4DC110V / 125V: 2.2AC24V: 10AC50V: 10AC110V / 125V: 10AC220V / 250V: 6AC440V: 2
Storage Temperature (DegreeC)
-40 to 80
Button Color
Red
Contact Arrangement
1a
Mounting Hole Diameter (phi mm)
25
Ambient Humidity
45 to 85% RH (provided that no condensation)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment parts replacement
5
From Japan
On 2016-12-14 16:20:22
Emergency stop button attached to the facility, has been very useful as a replacement for corruption in the work mistake etc..
This review is about item#6927374.