Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • phi 25 Tws Series Push Button Switch, Push Lock Turn Reset Type

phi 25 Tws Series Push Button Switch, Push Lock Turn Reset Type AVS311NR

by IDEC
5.00 (2)
Item.#
06927401
Mfr.#
AVS311NR
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Storage Temperature (DegreeC)
-40 - 80
Button Color
Red
Contact Arrangement
1a1b
Mounting Hole Diameter (phi mm)
25
Standard
UL Standard (file No.E68961) CSA Standard (File No.LR21451)EN Standard (EN60947-1-1991, EN60947-5-1-1991
Rated Current (A)
Resistance load DC24V:8 DC48V:4 DC110V/125V:2.2 AC24V:10 AC50V:10 AC110V/125V:10 AC220V/250V:6 AC440V:2
Opreration Method
Push-lock turn-reset
Button Shape
MUSHROOM-SHAPED (phi 35)
Material (ring)
Metal made (chromium plating)
Operating Ambient Temperature (deg C)
-25-50 (however, no freezing)
Ambient Humidity
45-85%RH (however, no condensation)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For control panel
5
From Japan
On 2017-03-30 17:41:46
I was relieved with prompt delivery and I would like to order again.
This review is about item#32641122.
For facility parts replacement
5
From Japan
On 2016-12-14 16:20:22
The emergency stop button attached to the equipment is very useful as a replacement because it breaks due to work mistake etc.
This review is about item#6927374.