Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tws Series Pilot Light phi25, Round Shape, Dome Shape, LED

Tws Series Pilot Light phi25, Round Shape, Dome Shape, LED APS116DNG

by IDEC
5.00 (4)
Item.#
06927444
Mfr.#
APS116DNG
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lens Color
Green
Shape
Round type (dome shape)
Illumination Classification
LED
Standard
UL standard (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-1-1991 and EN60947-5-1-1991 [6, 3 and 1 sections you exclude]) Tü V standard
Material (ring)
Metal made (chromium plating)
Mounting Hole Diameter (phi mm)
25
Working Voltage (V)
AC100/110
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Replacement of indicator light of power board
5
From Japan
On 2018-04-11 13:47:25
I could use it without problems. It was better if there was green and red.
This review is about item#6927916.
Indicator light of the building's distribution board
5
From Japan
On 2017-08-07 07:55:16
The lamp of the building board of the building built about 30 years ago was broken and I purchased the same diameter and voltage with the same manufacturer. The connection was the same and could be replaced immediately. I think the brightness is almost the same.
This review is about item#06927645.
Used for replacing the control panel
5
From Japan
On 2017-06-29 22:29:28
I exchanged this time because lamps that are not LEDs have expired in around three years. I purchased a milky white LED 5 years ago and it's still okay so I expect it to be durable and it's an exchange.
This review is about item#6927645.
Used for indicator lamp of control panel power supply
5
From Japan
On 2015-09-30 20:24:02
Occasionally the ring enters diagonally and there is a possibility that it will be shut down halfway
This review is about item#06927462.