Buy more than* S$200* and get FREE SHIPPING

  • Tws Series Pilot Light phi25, Round Shape, Dome Shape, LED

Tws Series Pilot Light phi25, Round Shape, Dome Shape, LED APS116DNY

by IDEC
5.00 (3)
Item.#
06927471
Mfr.#
APS116DNY
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
28.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Working Voltage (V)
AC100/110
Mounting Hole Diameter (phi mm)
25
Lens Color
Yellow
Illumination Classification
LED
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Indicator light of the building's distribution board
5
From Japan
On 2017-08-07 07:55:16
The lamp of the building board of the building built about 30 years ago was broken and I purchased the same diameter and voltage with the same manufacturer. The connection was the same and could be replaced immediately. I think the brightness is almost the same.
This review is about item#06927645.
Used for replacing the control panel
5
From Japan
On 2017-06-29 22:29:28
I exchanged this time because lamps that are not LEDs have expired in around three years. I purchased a milky white LED 5 years ago and it's still okay so I expect it to be durable and it's an exchange.
This review is about item#6927645.
Used for indicator lamp of control panel power supply
5
From Japan
On 2015-09-30 20:24:02
Occasionally the ring enters diagonally and there is a possibility that it will be shut down halfway
This review is about item#06927462.