Buy more than* S$200* and get FREE SHIPPING

  • Tws Series Pilot Light phi25, Round Shape, Dome Shape, Incandescence

Tws Series Pilot Light phi25, Round Shape, Dome Shape, Incandescence APS116NA

by IDEC
4.57 (7)
Item.#
06927487
Mfr.#
APS116NA
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter (phi mm)
25
Working Voltage (V)
AC100/110
Lens Shape
Round type (dome shape) (phi24)
Material (ring)
Metal made (chromium plating)
Illumination Classification
fervent heat lamp
Shape
Round shape (dome shape)
Lens Color
invar
Standard
UL standard (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-1-1991 and EN60947-5-1-1991 [6, 3 and 1 sections you exclude]) Tü V standard
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Used in experiments of electric circuits.
3
From Japan
On 2017-04-09 17:04:58
Both wiring connection and brightness can be used without particular problems.
This review is about item#6927487.
To the parts inside the control panel
5
From Japan
On 2016-12-21 15:14:27
There is no problem with ease of use, rubber with tightening height adjusted? I would like one more thing like a washer to be increased. If it is 10 mm thick operation board, washer is insufficient and tightening strength is insufficient so please add it.
This review is about item#6927724.
For operation panel production
5
From Japan
On 2016-09-29 23:43:28
I use it properly. Making is no problem. I have long patronized.
This review is about item#6927697.
Used for motor control of hydraulic unit
5
From Japan
On 2015-03-28 09:33:54
There is no problem with the control panel power supply, operation indicator light.
This review is about item#06927697.
control panel
4
From Japan
On 2014-08-27 15:01:20
I think that it is better to shine a little smaller
This review is about item#06927496.
Distribution board indicator light
5
From Japan
On 2013-02-21 12:38:15
I am also solid and easy to handle.
This review is about item#06927724.
The surface of the control panel
5
From Japan
On 2012-01-22 18:25:49
It is versatile and easy to use.
This review is about item#06927724.