Buy more than* S$200* and get FREE SHIPPING

  • Tws Series Pilot Light phi25, Round Shape, Dome Shape, Incandescence

Tws Series Pilot Light phi25, Round Shape, Dome Shape, Incandescence APS116NR

by IDEC
4.57 (7)
Item.#
06927505
Mfr.#
APS116NR
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shape
Round shape (dome shape)
Lens Color
Red
Mounting Hole Diameter (phi mm)
25
Working Voltage (V)
AC100/110
Lens Shape
Round type (dome shape) (phi24)
Material (ring)
Metal (chromium plating)
Illumination Classification
Incandescent lamp
Standard
UL standard (File No. E68961) CSA standard(File No.LR21451)EN Standard(EN60947-1-1991, EN60947-5-1-1991[excluding 6, 3, 1 articles])TüV standard
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Used in experiments of electric circuits.
3
From Japan
On 2017-04-09 17:04:58
Both wiring connection and brightness can be used without particular problems.
This review is about item#6927487.
To the parts inside the control panel
5
From Japan
On 2016-12-21 15:14:27
There is no problem with ease of use, rubber with tightening height adjusted? I would like one more thing like a washer to be increased. If it is 10 mm thick operation board, washer is insufficient and tightening strength is insufficient so please add it.
This review is about item#6927724.
For operation panel production
5
From Japan
On 2016-09-29 23:43:28
I use it properly. Making is no problem. I have long patronized.
This review is about item#6927697.
Used for motor control of hydraulic unit
5
From Japan
On 2015-03-28 09:33:54
There is no problem with the control panel power supply, operation indicator light.
This review is about item#06927697.
control panel
4
From Japan
On 2014-08-27 15:01:20
I think that it is better to shine a little smaller
This review is about item#06927496.
Distribution board indicator light
5
From Japan
On 2013-02-21 12:38:15
I am also solid and easy to handle.
This review is about item#06927724.
The surface of the control panel
5
From Japan
On 2012-01-22 18:25:49
It is versatile and easy to use.
This review is about item#06927724.