Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tws Series Pilot Light phi25, Round Shape, Dome Shape, Incandescence

Tws Series Pilot Light phi25, Round Shape, Dome Shape, Incandescence APS116NS

by IDEC
4.57 (7)
Item.#
06927514
Mfr.#
APS116NS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lens Shape
Round (dome-shaped) (phi24)
Mounting Hole Diameter (phi mm)
25
Working Voltage (V)
AC100/110
Lens Color
Blue
Illumination Classification
Incandescent
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Used in experiments of electric circuits.
3
From Japan
On 2017-04-09 17:04:58
Both wiring connection and brightness can be used without particular problems.
This review is about item#6927487.
To the parts inside the control panel
5
From Japan
On 2016-12-21 15:14:27
There is no problem with ease of use, rubber with tightening height adjusted? I would like one more thing like a washer to be increased. If it is 10 mm thick operation board, washer is insufficient and tightening strength is insufficient so please add it.
This review is about item#6927724.
For operation panel production
5
From Japan
On 2016-09-29 23:43:28
I use it properly. Making is no problem. I have long patronized.
This review is about item#6927697.
Used for motor control of hydraulic unit
5
From Japan
On 2015-03-28 09:33:54
There is no problem with the control panel power supply, operation indicator light.
This review is about item#06927697.
control panel
4
From Japan
On 2014-08-27 15:01:20
I think that it is better to shine a little smaller
This review is about item#06927496.
Distribution board indicator light
5
From Japan
On 2013-02-21 12:38:15
I am also solid and easy to handle.
This review is about item#06927724.
The surface of the control panel
5
From Japan
On 2012-01-22 18:25:49
It is versatile and easy to use.
This review is about item#06927724.