Buy more than* S$200* and get FREE SHIPPING

  • Tws Series Pilot Light phi25, Round Shape, Dome Shape, LED

Tws Series Pilot Light phi25, Round Shape, Dome Shape, LED APS122DNA

by IDEC
5.00 (1)
Item.#
06927584
Mfr.#
APS122DNA
Package Qty.
1PC
Ship pack of
1
14.28 SGD
ADD TO CART
Shipped after 2017-04-11
Now we ship to...
...see all
Item Feature
Material (ring)
Metal (chrome-plated)
Mounting Hole Diameter (phi mm)
25
Working Voltage (V)
AC/DC24
Standard
Standard V; T & uuml (EN60947-1-1991, EN60947-5-1-1991 [except Section 6,3,1]) UL standards (file No.E68961) CSA standard (file No.LR21451) EN standard
Shape
Round (dome-shaped)
Illumination Classification
LED
Lens Color
Amber
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to display lamp of the control panel power
5
From Japan
On 2015-09-30 20:24:02
Sometimes I wonder if there is a thing that will be closed until the middle while the ring has entered diagonally
This review is about item#06927462.