Buy more than* S$200* and get FREE SHIPPING

  • Tws Series Pilot Light phi25, Round Shape, Dome Shape, LED

Tws Series Pilot Light phi25, Round Shape, Dome Shape, LED APS122DNR

by IDEC
5.00 (3)
Item.#
06927602
Mfr.#
APS122DNR
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lens Color
Red
Shape
Round type (dome shape)
Illumination Classification
LED
Standard
UL standard (File No. E68961) CSA standard(File No.LR21451)EN Standard(EN60947-1-1991, EN60947-5-1-1991[excluding 6, 3, 1 articles])TüV standard
Material (ring)
Metal (chromium plating)
Mounting Hole Diameter (phi mm)
25
Working Voltage (V)
AC/DC24
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Indicator light of the building's distribution board
5
From Japan
On 2017-08-07 07:55:16
The lamp of the building board of the building built about 30 years ago was broken and I purchased the same diameter and voltage with the same manufacturer. The connection was the same and could be replaced immediately. I think the brightness is almost the same.
This review is about item#06927645.
Used for replacing the control panel
5
From Japan
On 2017-06-29 22:29:28
I exchanged this time because lamps that are not LEDs have expired in around three years. I purchased a milky white LED 5 years ago and it's still okay so I expect it to be durable and it's an exchange.
This review is about item#6927645.
Used for indicator lamp of control panel power supply
5
From Japan
On 2015-09-30 20:24:02
Occasionally the ring enters diagonally and there is a possibility that it will be shut down halfway
This review is about item#06927462.