Buy more than* S$200* and get FREE SHIPPING

  • Tws Series Pilot Light phi25, Round Shape, Dome Shape, Incandescence

Tws Series Pilot Light phi25, Round Shape, Dome Shape, Incandescence APS126NW

by IDEC
4.83 (6)
Item.#
06927724
Mfr.#
APS126NW
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lens Color
Milk white
Mounting Hole Diameter (phi mm)
25
Working Voltage (V)
AC200/220
Lens Shape
Round type (dome shape) (phi24)
Material (ring)
Metal made (chromium plating)
Illumination Classification
fervent heat lamp
Shape
Round shape (dome shape)
Standard
UL standard (file No.E68961) CSA standard (file No.LR21451) EN standard (EN60947-1-1991 and EN60947-5-1-1991 [6, 3 and 1 sections you exclude]) Tü V standard
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
In parts of the operation panel
5
From Japan
On 2016-12-21 15:14:27
After no usability problems, tightening of the height adjustment rubber? I want you to increase one after the washer like a thing. Additional accessories Thank you so 10mm is the control panel's and washer of thickness not enough tightening strength without enough.
This review is about item#6927724.
The operation panel production
5
From Japan
On 2016-09-29 23:43:28
It is using properly. Making also is no problem. And I love long.
This review is about item#6927697.
Use in motor control of the hydraulic unit
5
From Japan
On 2015-03-28 09:33:54
Control panel of the energization, used to display lights of behavior No problem.
This review is about item#06927697.
control panel
4
From Japan
On 2014-08-27 15:01:20
I think that is better to light the way was to say a little more compact
This review is about item#06927496.
Of the distribution panel indicator lights
5
From Japan
On 2013-02-21 12:38:15
Making is also very easy if you are firm.
This review is about item#06927724.
The surface of the control panel
5
From Japan
On 2012-01-22 18:25:49
Easy-to-use general-purpose.
This review is about item#06927724.