The reviews are automatic translation.
Used in experiments of electric circuits.
From Japan
On 2017-04-09 17:04:58
Both wiring connection and brightness can be used without particular problems.
To the parts inside the control panel
From Japan
On 2016-12-21 15:14:27
There is no problem with ease of use, rubber with tightening height adjusted? I would like one more thing like a washer to be increased. If it is 10 mm thick operation board, washer is insufficient and tightening strength is insufficient so please add it.
For operation panel production
From Japan
On 2016-09-29 23:43:28
I use it properly. Making is no problem. I have long patronized.
Used for motor control of hydraulic unit
From Japan
On 2015-03-28 09:33:54
There is no problem with the control panel power supply, operation indicator light.
control panel
From Japan
On 2014-08-27 15:01:20
I think that it is better to shine a little smaller
Distribution board indicator light
From Japan
On 2013-02-21 12:38:15
I am also solid and easy to handle.
The surface of the control panel
From Japan
On 2012-01-22 18:25:49
It is versatile and easy to use.